Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Work Shoes, Stl, Mn, 9.5E, Brn, PR
  • Zoro #: G0204504
  • Mfr #: 6762
$114.99
  • Midsole Material: EVA
  • Color: Brown
  • Standards: ASTM F2413-05
See full product details
This item ships free.

Rockport Works #6762 Specifications

  • Zoro #: G0204504
  • Mfr #: 6762
Midsole Material: EVA Color: Brown
Standards: ASTM F2413-05 Chemical Resisting Sole: Yes
Upper Boot Material: All Leather Mark II Slip Test Results- Dairy Tile Oily: 0.59
Satra Slip Test Results- Dairy Tile Dry: Not Tested Predominant Footwear Color: Brown
Mark II Slip Test Results- Dairy Tile Dry: 0.72 Electrical Hazard Rated: No
Insole System: Removable Aero EVA Molded Cushion Insert Footwear Shank Type: Plastic
Ninety Degree Heel: No ASTM Footwear Class: F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Metal Chip Resisting Sole: No
Item: Work Shoe Footwear Construction Type: Strobel Cemented
Metatarsal Guard: No Shank Material: Plastic
Oil Resisting Sole: Yes Toe Type: Steel
Style Number: 6762 Satra Slip Test Results- Dairy Tile Oily: Not Tested
Footwear Style: Oxford Shoe Size: 9-1/2
Upper Material Description: Leather Max. Heat Rating: 200 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63 Footwear Closure Type: Lace Up
Footwear Width: EW Liner Material: Moisture Wicking Nylon Mesh
Insulated: No Waterproof: No
Mark II Slip Test Results- Dairy Tile Wet: 0.80 Removable Insole: Yes
Completely Non Metallic: No Satra Slip Test Results- Dairy Tile Wet: Not Tested
Heel Height: Less Than 1/2" Non Metallic Upper: Yes
Height: 4" Footwear Sole Pattern: Textured and Siped
Outsole Material: Rubber Puncture Resistant Insole: No
Gender: Men's Manufacturers Suggested Sole Slip Rating: Best
CSA Footwear Standard: Not Specified Non-Marking Sole: No
Static Dissipative: Yes Chain Saw Cut Resistant: No
Wide Toe Cap: No Conductive: No
Closure Type: Lace Up Upper Material: Leather
Resists: Slips Safety Criteria: Steel Toe, Best Slip-Resistance, Static Dissipative (SD), Oil-Resistant Sole, Chemical-Resistant Sole, Non-Marking Upper, Flat Heel
Heat Resistant: No Upper Color: Brown
Metatarsal Guard Style: None Series: RK6762
Slip Resistant: Yes Non-Marking Upper: Yes
Heel Style: Flat Heel Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This protective pair of work shoes from Rockport Works has been engineered for durability and comfort. These work shoes feature a steel-toe and a textured and siped sole pattern. They come in a brown color, are size 9-1/2 and 4\ tall. Standards include: ASTM F2413-05

Reviews of Rockport Works #6762