- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Shoes
- /
- Work Shoes, Stl, Mn, 9.5W, Blk, PR
Rockport Works
Work Shoes, Stl, Mn, 9.5W, Blk, PR
Mfr # RK6761
Zoro # G0204005
Free Shipping & Returns
$139.95
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Non-Marking Sole No
- Mark II Slip Test Results- Dairy Tile Oily 0.59
- Completely Non Metallic No
- Satra Slip Test Results- Dairy Tile Wet Not Tested
- Insulated No
Customers Also Purchased
- Brand Rockport Works
-
MFR #
RK6761
-
Zoro #
G0204005
- UPC # 690774262515
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | W |
Height | 4 in |
Size | 9 1/2 |
Heel Height | Less Than 1/2 in |
Footwear Size | 9 1/2 |
Width | W |
Size (PRINT) | 9 1/2 |
Overall Height | 4 in |
Details
Non-Marking Sole | No |
Mark II Slip Test Results- Dairy Tile Oily | 0.59 |
Completely Non Metallic | No |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Insulated | No |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.63 |
Non Metallic Upper | Yes |
Insole System | Removable Aero EVA Molded Cushion Insert |
Liner Material | Mesh, Nylon |
Footwear Construction Type | Cemented |
Footwear Sole Pattern | Siped |
Predominant Footwear Color | Black |
Waterproof | No |
Standards | ASTM F2413-05 |
Mark II Slip Test Results- Dairy Tile Wet | 0.80 |
Shank Material | Plastic |
Style Number | RK6761 |
Oil Resisting Sole | Yes |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Footwear Shank Type | Plastic |
Ninety Degree Heel | No |
Footwear Closure Type | Lace Up |
Midsole Material | EVA |
Metal Chip Resisting Sole | No |
Metatarsal Guard | No |
Chain Saw Cut Resistant | No |
Electrical Hazard Rated | No |
Item | Oxford Shoe |
Gender | Men's |
Upper Boot Material | All Leather |
ASTM Footwear Class | F2413-11 I/75 C/75 |
Mark II Slip Test Results- Dairy Tile Dry | 0.72 |
CSA Footwear Standard | Not Specified |
Conductive | No |
Puncture Resistant Insole | No |
Static Dissipative | Yes |
Color | Black |
Outsole Material | Rubber |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Footwear Style | Oxford Shoe |
Chemical Resisting Sole | Yes |
Max. Heat Rating | 100 Degrees F |
Manufacturers Suggested Sole Slip Rating | Best |
Upper Material Description | Leather |
Removable Insole | Yes |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Toe Type | Steel |
Wide Toe Cap | No |
Closure Type | Lace Up |
Resists | Slips |
Upper Material | Leather |
Safety Criteria | Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe |
Upper Color | Black |
Non-Marking Upper | Yes |
Heel Style | Flat Heel |
Heat Resistant | No |
Metatarsal Guard Style | None |
Slip Resistant | Yes |
Series | RK6761 |
Insulation Weight | Not Applicable |
Material | Full Grain Leather |
Style Family | Oxford Shoe |
Maximum Heat Rating | 100 Degrees F |
Insole Technology | Molded Cushion, Removable |
Insole Material | EVA |
Slip-Resistance Value - Mark II - Oily/Wet | 0.63 |
Construction | Cemented |
Closure | Lace Up |
Slip-Resistance Value - Mark II - Dry | 0.72 |
Toe Cap Material | Steel |
All-Leather Upper | Yes |
CSA Standards Met | Not Applicable |
Insulation Technology | Not Applicable |
Slip-Resistance Value - Mark II - Wet | 0.8 |
Liner Technology | Moisture Wicking |
Heel Definition | Flat Heel |
Slip-Resistance Value - Mark II - Oily | 0.59 |
Outsole Material (PRINT) | Rubber |
Shank Material (PRINT) | Plastic |
ASTM Standards Met (PRINT) | Compression (C), Impact (I), Static Dissipative (SD) |
Chemical-Resisting Sole (PRINT) | Yes |
Liner Material (PRINT) | Mesh, Nylon |
Insole Material (PRINT) | EVA |
Maximum Heat Rating (PRINT) | 100 Degrees F |
Oil-Resisting Sole (PRINT) | Yes |
Ninety-Degree Heel (PRINT) | No |
Insulation Weight (PRINT) | Not Applicable |
Metal Chip-Resisting Sole (PRINT) | No |
Upper Material (PRINT) | Leather |
Metatarsal Guard (PRINT) | No |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Best |
Midsole Material (PRINT) | EVA |
Gender (PRINT) | Men's |
Puncture-Resistant Sole (PRINT) | No |
Puncture-Resistant Sole | No |
Chemical-Resisting Sole | Yes |
ASTM Standards Met | Compression (C), Impact (I), Static Dissipative (SD) |
Manufacturer-Suggested Sole Slip Rating | Best |
Oil-Resisting Sole | Yes |
Ninety-Degree Heel | No |
Metal Chip-Resisting Sole | No |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number RK6761
Explore More Products
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 11, Brn, PR RK6736
- ROCKPORT WORKS Work Shoes, 8-1/2, W, Black, Alloy, Mens, PR RK500
- ROCKPORT WORKS Work Shoes, Stl, Mn, 10.5M, Blk, PR RK6761
- ROCKPORT WORKS Boat Shoes, Steel, 10M, PR RK670
- ROCKPORT WORKS Work Shoes, Stl, Mn, 11, Blk, PR RK6761
- ROCKPORT WORKS Work Shoes, 8, W, Black, Alloy, Mens, PR RK500
- ROCKPORT WORKS Slip-On Shoes, Steel, Mn, 8-1/2M, PR RK6737
- ROCKPORT WORKS Slip-On Shoes, Steel, Mn, 7W, PR RK6737
- ROCKPORT WORKS Work Shoes, Stl, Mn, 13E, Blk, PR RK6761
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Wmns, 6M, Blk, PR 87528
- REEBOK Work Shoes, 10-1/2, EEEE, Blu, Alloy, Mens, PR RB4040
- Rockport Works Foot Protection