Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Work Shoes, Stl, Mn, 9E, Brn, PR
  • Zoro #: G0204495
  • Mfr #: 6762
$114.99
  • Height: 4"
  • Waterproof: No
  • Footwear Closure Type: Lace Up
See full product details
This item ships free.

Rockport Works #6762 Specifications

  • Zoro #: G0204495
  • Mfr #: 6762
Height: 4" Waterproof: No
Footwear Closure Type: Lace Up Style Number: 6762
Shank Material: Plastic Metal Chip Resisting Sole: No
Predominant Footwear Color: Brown Satra Slip Test Results- Dairy Tile Oily: Not Tested
Mark II Slip Test Results- Dairy Tile Oily: 0.59 Footwear Width: EW
Midsole Material: EVA Mark II Slip Test Results- Dairy Tile Wet: 0.80
Item: Work Shoe Completely Non Metallic: No
Mark II Slip Test Results- Dairy Tile Dry: 0.72 Footwear Style: Oxford Shoe
Satra Slip Test Results- Dairy Tile Dry: Not Tested Insulated: No
Removable Insole: Yes Chain Saw Cut Resistant: No
Max. Heat Rating: 200 Degrees F Size: 9
Heel Height: Less Than 1/2" Puncture Resistant Insole: No
Gender: Men's Ninety Degree Heel: No
Standards: ASTM F2413-05 Chemical Resisting Sole: Yes
ASTM Footwear Class: F2413-11 I/75 C/75 Wide Toe Cap: No
Non-Marking Sole: No Footwear Construction Type: Strobel Cemented
Manufacturers Suggested Sole Slip Rating: Best Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63
CSA Footwear Standard: Not Specified Insole System: Removable Aero EVA Molded Cushion Insert
Liner Material: Moisture Wicking Nylon Mesh Metatarsal Guard: No
Static Dissipative: Yes Color: Brown
Footwear Shank Type: Plastic Conductive: No
Toe Type: Steel Footwear Sole Pattern: Textured and Siped
Oil Resisting Sole: Yes Upper Material Description: Leather
Electrical Hazard Rated: No Upper Boot Material: All Leather
Satra Slip Test Results- Dairy Tile Wet: Not Tested Outsole Material: Rubber
Non Metallic Upper: Yes Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Closure Type: Lace Up Upper Material: Leather
Resists: Slips Safety Criteria: Steel Toe, Best Slip-Resistance, Static Dissipative (SD), Oil-Resistant Sole, Chemical-Resistant Sole, Non-Marking Upper, Flat Heel
Heel Style: Flat Heel Series: RK6762
Slip Resistant: Yes Upper Color: Brown
Heat Resistant: No Non-Marking Upper: Yes
Metatarsal Guard Style: None Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

With this pair of work shoes from Rockport Works, you won't need to sacrifice comfort for protection. These work shoes feature a steel-toe and a textured and siped sole pattern. They come in a brown color, are size 9 and 4\ tall. Standards include: ASTM F2413-05

Reviews of Rockport Works #6762