- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Shoes
- /
- Work Shoes, Stl, Mn, 9W, Brn, PR
Shop Alternate Products
This Product is Discontinued
Rockport Works
Work Shoes, Stl, Mn, 9W, Brn, PR (Discontinued)
Mfr # RK6762
Zoro # G0204373
Free Shipping & Returns
This Product is Discontinued
Key Features
- Chemical Resisting Sole Yes
- Standards ASTM F2413-05
- Removable Insole Yes
- Outsole Material Rubber
- Wide Toe Cap No
Customers Also Purchased
- Brand Rockport Works
-
MFR #
RK6762
-
Zoro #
G0204373
- UPC # 690774264984
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Height | 4 in |
Footwear Width | W |
Size | 9 |
Heel Height | Less Than 1/2 in |
Footwear Size | 9 |
Width | W |
Size (PRINT) | 9 |
Overall Height | 4 in |
Details
Chemical Resisting Sole | Yes |
Standards | ASTM F2413-05 |
Removable Insole | Yes |
Outsole Material | Rubber |
Wide Toe Cap | No |
Static Dissipative | Yes |
Style Number | 6762 |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Conductive | No |
Footwear Construction Type | Strobel Cemented |
Gender | Men's |
Footwear Closure Type | Lace Up |
Predominant Footwear Color | Brown |
Metatarsal Guard | No |
Upper Material Description | Leather |
Non-Marking Sole | No |
Puncture Resistant Insole | No |
Mark II Slip Test Results- Dairy Tile Dry | 0.72 |
Footwear Style | Oxford Shoe |
Toe Type | Steel |
Color | Brown |
Manufacturers Suggested Sole Slip Rating | Best |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.63 |
Item | Oxford Shoe |
Insulated | No |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
ASTM Footwear Class | F2413-11 I/75 C/75 |
Max. Heat Rating | 200 Degrees F |
Footwear Sole Pattern | Siped |
Liner Material | Mesh, Nylon |
Waterproof | No |
Mark II Slip Test Results- Dairy Tile Oily | 0.59 |
Oil Resisting Sole | Yes |
Mark II Slip Test Results- Dairy Tile Wet | 0.80 |
Midsole Material | EVA |
Chain Saw Cut Resistant | No |
Completely Non Metallic | No |
Upper Boot Material | All Leather |
Insole System | Removable Aero EVA Molded Cushion Insert |
Footwear Shank Type | Plastic |
Ninety Degree Heel | No |
Shank Material | Plastic |
Electrical Hazard Rated | No |
Non Metallic Upper | Yes |
Metal Chip Resisting Sole | No |
CSA Footwear Standard | Not Specified |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Closure Type | Lace Up |
Resists | Slips |
Upper Material | Leather |
Safety Criteria | Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe |
Slip Resistant | Yes |
Heat Resistant | No |
Metatarsal Guard Style | None |
Series | RK6762 |
Heel Style | Flat Heel |
Upper Color | Brown |
Non-Marking Upper | Yes |
Insulation Weight | Not Applicable |
Material | Full Grain Leather |
Insole Technology | Molded Cushion, Removable |
CSA Standards Met | Not Applicable |
Slip-Resistance Value - Mark II - Dry | 0.72 |
Slip-Resistance Value - Mark II - Wet | 0.8 |
All-Leather Upper | Yes |
Style Family | Oxford Shoe |
Toe Cap Material | Steel |
Slip-Resistance Value - Mark II - Oily | 0.59 |
Slip-Resistance Value - Mark II - Oily/Wet | 0.63 |
Heel Definition | Flat Heel |
Construction | Cemented, Stitched |
Maximum Heat Rating | 200 Degrees F |
Insole Material | EVA |
Insulation Technology | Not Applicable |
Closure | Lace Up |
Liner Technology | Moisture Wicking |
Liner Material (PRINT) | Mesh, Nylon |
Ninety-Degree Heel (PRINT) | No |
Oil-Resisting Sole (PRINT) | Yes |
Chemical-Resisting Sole (PRINT) | Yes |
Outsole Material (PRINT) | Rubber |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Best |
Insulation Weight (PRINT) | Not Applicable |
Puncture-Resistant Sole (PRINT) | No |
Metatarsal Guard (PRINT) | No |
Shank Material (PRINT) | Plastic |
Insole Material (PRINT) | EVA |
Midsole Material (PRINT) | EVA |
ASTM Standards Met (PRINT) | Compression (C), Impact (I), Static Dissipative (SD) |
Metal Chip-Resisting Sole (PRINT) | No |
Maximum Heat Rating (PRINT) | 200 Degrees F |
Gender (PRINT) | Men's |
Upper Material (PRINT) | Leather |
Chemical-Resisting Sole | Yes |
Oil-Resisting Sole | Yes |
Metal Chip-Resisting Sole | No |
Puncture-Resistant Sole | No |
ASTM Standards Met | Compression (C), Impact (I), Static Dissipative (SD) |
Manufacturer-Suggested Sole Slip Rating | Best |
Ninety-Degree Heel | No |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number 6762