Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Work/Dress Shoes, Pln, Mens, 11, Black, PR
  • Zoro #: G0203454
  • Mfr #: 6522
$89.76
  • Satra Slip Test Results- Dairy Tile Dry: Not Tested
  • Shank Material: Plastic
  • Removable Insole: Yes
See full product details
This item ships free.

Rockport Works #6522 Specifications

  • Zoro #: G0203454
  • Mfr #: 6522
Satra Slip Test Results- Dairy Tile Dry: Not Tested Shank Material: Plastic
Removable Insole: Yes Ninety Degree Heel: No
Satra Slip Test Results- Dairy Tile Oily: Not Tested Mark II Slip Test Results- Dairy Tile Oily: 0.48
Chain Saw Cut Resistant: No Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Predominant Footwear Color: Black Footwear Sole Pattern: Low Lug
Conductive: No Max. Heat Rating: 300 Degrees F
Size: 11 Gender: Men's
Completely Non Metallic: Yes Mark II Slip Test Results- Dairy Tile Oily Wet: 0.70
CSA Footwear Standard: Not Specified Footwear Style: Oxford Shoe
Puncture Resistant Insole: No Waterproof: No
Heel Height: Less Than 1/2" Footwear Construction Type: Cemented
Insole System: Dynamic Suspension System Mark II Slip Test Results- Dairy Tile Dry: 1.10
Wide Toe Cap: No Outsole Material: Rubber
Oil Resisting Sole: Yes Footwear Width: M
Chemical Resisting Sole: Yes Upper Material Description: Leather
Toe Type: Plain Liner Material: Moisture Wicking Nylon Mesh
ASTM Footwear Class: F2413-11 I/75 C/75 Item: Work Shoe
Upper Boot Material: All Leather Non Metallic Upper: Yes
Manufacturers Suggested Sole Slip Rating: Best Static Dissipative: No
Satra Slip Test Results- Dairy Tile Wet: Not Tested Midsole Material: EVA
Style Number: 6522 Footwear Shank Type: Plastic
Electrical Hazard Rated: No Mark II Slip Test Results- Dairy Tile Wet: 1.10
Color: Black Insulated: No
Height: 4" Footwear Closure Type: Lace Up
Metal Chip Resisting Sole: No Non-Marking Sole: No
Resists: Slips Closure Type: Lace Up
Metatarsal Guard: No Upper Material: Leather
Safety Criteria: Plain Toe, Best Slip-Resistance, Oil-Resistant Sole, Chemical-Resistant Sole, Non-Metallic, Non-Marking Upper, Flat Heel Heel Style: Flat Heel
Series: RK6522 Standards: ASTM F2413-11
Slip Resistant: Yes Metatarsal Guard Style: None
Heat Resistant: No Non-Marking Upper: Yes
Upper Color: Black Waterproof Type: None
Toe Shape: Square Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This pair of work/dress shoes from Rockport Works has been designed to keep your feet comfortable and protected for a long day on your feet. These work/dress shoes feature a plain-toe and a low lug sole pattern. They come in a black color, are size 11 and 4\ tall."

Reviews of Rockport Works #6522