Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work/Dress Shoes, Pln, Mens, 12W, Black, PR

  • Zoro #: G0203576
  • Mfr #: 6522
Rockport Works Work/Dress Shoes, Pln, Mens, 12W, Black, PR 6522
Rockport Works Work/Dress Shoes, Pln, Mens, 12W, Black, PR 6522
$89.76
  • Insulated: No
  • Metal Chip Resisting Sole: No
  • Satra Slip Test Results- Dairy Tile Dry: Not Tested
See full product details
This item ships free.

Rockport Works #6522 Specifications

  • Zoro #: G0203576
  • Mfr #: 6522
Insulated: No Metal Chip Resisting Sole: No
Satra Slip Test Results- Dairy Tile Dry: Not Tested Color: Black
Mark II Slip Test Results- Dairy Tile Oily: 0.48 Conductive: No
Outsole Material: Rubber Satra Slip Test Results- Dairy Tile Wet: Not Tested
Style Number: 6522 Oil Resisting Sole: Yes
Static Dissipative: No Mark II Slip Test Results- Dairy Tile Oily Wet: 0.70
Toe Type: Plain Predominant Footwear Color: Black
Insole System: Dynamic Suspension System Puncture Resistant Insole: No
Ninety Degree Heel: No Footwear Shank Type: Plastic
Footwear Width: W Max. Heat Rating: 300 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Size: 12
Footwear Closure Type: Lace Up Footwear Construction Type: Cemented
ASTM Footwear Class: F2413-11 I/75 C/75 Electrical Hazard Rated: No
Footwear Style: Oxford Shoe Waterproof: No
Gender: Men's Shank Material: Plastic
Item: Work Shoe Heel Height: Less Than 1/2 in
Satra Slip Test Results- Dairy Tile Oily: Not Tested Manufacturers Suggested Sole Slip Rating: Best
Upper Boot Material: All Leather Chain Saw Cut Resistant: No
Non-Marking Sole: No Upper Material Description: Leather
Completely Non Metallic: Yes Mark II Slip Test Results- Dairy Tile Wet: 1.10
Chemical Resisting Sole: Yes Non Metallic Upper: Yes
Mark II Slip Test Results- Dairy Tile Dry: 1.10 Midsole Material: EVA
CSA Footwear Standard: Not Specified Wide Toe Cap: No
Liner Material: Moisture Wicking Nylon Mesh Height: 4 in
Footwear Sole Pattern: Low Lug Removable Insole: Yes
Upper Material: Leather Resists: Slips
Metatarsal Guard: No Closure Type: Lace Up
Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe Slip Resistant: Yes
Series: RK6522 Metatarsal Guard Style: None
Heat Resistant: No Standards: ASTM F2413-11
Non-Marking Upper: Yes Heel Style: Flat Heel
Upper Color: Black Waterproof Type: None
Toe Shape: Square Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Shoe, Toe Type Plain, Metatarsal Guard No, Insulated No, Men's, Size 12, Footwear Width W, Waterproof No, Lace Up, Height 4 in, Black, Liner Material Moisture Wicking Nylon Mesh, Shank Material Plastic, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Low Lug, 1 Pair

Reviews of Rockport Works #6522