PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Automatic Flush Bolt, Satin Chrome

ROCKWOOD| Zoro #: G1656724| Mfr #: 2948.26D

$151.47 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bolt Length: 1-1/4"Item: Automatic Flush BoltHeight: 8-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1656724 Mfr #: 2948.26D
Bolt Length: 1-1/4"Item: Automatic Flush Bolt
Height: 8-1/2"Bolt Head Dia.: 1/2"
Material: Brass/Stainless SteelFinish: Satin Chrome
Hardware: IncludedWidth: 1"
Country of Origin (subject to change): United States

Description

Automatic Flush Bolt, Satin Chrome Finish, Material Brass/Stainless Steel, Width 1 In., Height , Bolt Length 1-1/4 In., Bolt Head Dia. 1/2 In., Hardware Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews