Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Convex Door Stop with Bumper, Brass, Gray, 1"H x 2-7/16"W

  • Zoro #: G5767380
  • Mfr #: 401.26D

$21.22

  • Tip Material: DuraFlex
  • Mounting Type: Wall Mount
  • Item: Convex Door Stop with Bumper
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Rockwood #401.26D Specifications

  • Zoro #: G5767380
  • Mfr #: 401.26D
Tip Material: DuraFlex Mounting Type: Wall Mount
Item: Convex Door Stop with Bumper Material: Cast Brass
Mounting Style: Screw-In Base Dia.: 2-7/16"
Hardware: Included Finish: Satin Chrome
Height: 1" Projection: 1"
Width: 2-7/16" Color: Gray
Door Opening Adjustment: 85 Degrees to 125 Degrees Length: 1"
Country of Origin (subject to change): Taiwan, Province of China

Description

You can also use a door stop to prevent damage to a wall caused by the door slamming against it. Rockwood Convex Door Stop with Bumper include characteristics like: Material: Cast Brass, Material: Cast Brass, Length: 1".

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Rockwood #401.26D