KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dome Door Stop, Floor Mount

ROCKWOOD| Zoro #: G1482275| Mfr #: 443.3

$12.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style: Screw-In
Item: Dome Door Stop
Material: Cast Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1482275 Mfr #: 443.3
Mounting Style: Screw-InItem: Dome Door Stop
Material: Cast BrassFinish: Polished Brass
Mounting Type: Floor MountBase Dia.: 1-7/8"
Height: 1-1/2"Tip Material: DuraFlex
Hardware: IncludedCountry of Origin (subject to change): Taiwan, Province of China

Description

Dome Door Stop, Mounting Type Floor Mount, Finish Polished Brass, Base Dia. 1-3/4 In., Projection -, Height 1-1/4 In., Mounting Style Screw-In, Material Cast Brass, Tip Material DuraFlex, Hardware Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews