Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Door Edge Guard, 1-3/4"W X 36"H

  • Zoro #: G0533477
  • Mfr #: 304.28 36"

$55.11

  • Height: 36"
  • Includes: Hardware
  • Material: Aluminum
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Rockwood #304.28 36" Specifications

  • Zoro #: G0533477
  • Mfr #: 304.28 36"
Height: 36" Includes: Hardware
Material: Aluminum Finish: Anodized Aluminum
Item: Door Edge Guard Mounting: Screw In
Door Thickness: 1-3/4" Width: 1-3/4"
Number of Sides: 2 Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Door Edge Guard, Anodized Aluminum Finish, Material Aluminum, Height 36 In., Width 1-3/4 In., Number of Sides 2, Door Thickness 1-3/4 In., Screw In Mounting, Includes Hardware

Reviews of Rockwood #304.28 36"