Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Door Edge Guard, 1-3/4"W X 36"H

ROCKWOOD | Zoro #: G0930535 | Mfr #: 304.32D 36

$ 59.39 /ea

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0930535 Mfr #: 304.32D 36
Includes: Hardware Number of Sides: 2
Width: 1-3/4" Door Thickness: 1-3/4"
Height: 36" Material: Stainless Steel
Item: Door Edge Guard Finish: Stainless steel
Mounting: Screw In Country of Origin (subject to change): Taiwan, Province of China

Description

Door Edge Guard, Stainless Steel Finish, Material Stainless Steel, Height 36 In., Width 1-3/4 In., Number of Sides 2, Door Thickness 1-3/4 In., Screw In Mounting, Includes Hardware

Reviews