SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Door Edge Guards, H 42 In

ROCKWOOD| Zoro #: G1080091| Mfr #: 304.28 42"

$51.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Door Edge GuardFinish: Anodized AluminumMaterial: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1080091 Mfr #: 304.28 42"
Item: Door Edge GuardFinish: Anodized Aluminum
Material: AluminumMounting: Screw In
Width: 1-3/4"Number of Sides: 2
Height: 42"Door Thickness: 1-3/4"
Includes: HardwareCountry of Origin (subject to change): United States

Description

Door Edge Guard, Anodized Aluminum Finish, Material Aluminum, Height 42 In., Width 1-3/4 In., Number of Sides 2, Door Thickness 1-3/4 In., Screw In Mounting, Includes Hardware

Reviews