KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Door Edge Guards, H 84 In

ROCKWOOD| Zoro #: G2269504| Mfr #: 304.32d 84

$98.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1-3/4"
Number of Sides: 2
Item: Door Edge Guard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2269504 Mfr #: 304.32d 84
Width: 1-3/4"Number of Sides: 2
Item: Door Edge GuardIncludes: Hardware
Door Thickness: 1-3/4"Mounting: Screw In
Height: 84"Finish: Stainless steel
Material: Stainless SteelCountry of Origin (subject to change): United States

Description

Door Edge Guard, Stainless Steel Finish, Material Stainless Steel, Height 84 In., Width 1-3/4 In., Number of Sides 2, Door Thickness 1-3/4 In., Screw In Mounting, Includes Hardware

Reviews