HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Door Latch Cover, Satin Stainless Steel

ROCKWOOD| Zoro #: G1994605| Mfr #: BFLG10-RH.32D

$82.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 10"
Projection: 2-3/8"
Hardware: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1994605 Mfr #: BFLG10-RH.32D
Length: 10"Projection: 2-3/8"
Hardware: IncludedMaterial: Stainless Steel
Width: 6"Finish: Satin Stainless Steel
Item: Door Latch ProtectorFor Use With Door Type: In or Out Opening Doors
Hand: RightCountry of Origin (subject to change): United States

Description

Door Latch Protector, Length 10 In., Width 6 In., Satin Stainless Steel Finish, Material Stainless Steel, For Use With Door Type In or Out Opening Doors, Right Hand, Projection 2-3/8 In., Hardware Included, For Use With -

Reviews