BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Door Latch Cover, Satin Stainless Steel

ROCKWOOD| Zoro #: G1476544| Mfr #: BFLG12-LH.32D

$90.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Door Latch ProtectorFinish: Satin Stainless SteelLength: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1476544 Mfr #: BFLG12-LH.32D
Item: Door Latch ProtectorFinish: Satin Stainless Steel
Length: 12"Hardware: Included
For Use With Door Type: In or Out Opening DoorsProjection: 2-3/8"
Width: 6"For Use With: -
Material: Stainless SteelHand: Left
Country of Origin (subject to change): United States

Description

Door Latch Protector, Length 12 In., Width 6 In., Satin Stainless Steel Finish, Material Stainless Steel, For Use With Door Type In or Out Opening Doors, Left Hand, Projection 2-3/8 In., Hardware Included, For Use With -

Reviews