Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Door Latch Protector, Stainless Steel, 16"L x 6"W

  • Zoro #: G0503921
  • Mfr #: BFLG16-LH.32D

$99.91

  • Width: 6"
  • Item: Door Latch Protector
  • Finish: Satin Stainless Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Rockwood #BFLG16-LH.32D Specifications

  • Zoro #: G0503921
  • Mfr #: BFLG16-LH.32D
Width: 6" Item: Door Latch Protector
Finish: Satin Stainless Steel Length: 16"
Hand: Left For Use With Door Type: In or Out Opening Doors
Hardware: Included For Use With: -
Projection: 2-3/8" Material: Stainless Steel
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Door Latch Protector, Length 16 In., Width 6 In., Satin Stainless Steel Finish, Material Stainless Steel, For Use With Door Type In or Out Opening Doors, Left Hand, Projection 2-3/8 In., Hardware Included, For Use With -

Reviews of Rockwood #BFLG16-LH.32D