Door Protection Plate, 12Hx34W, SS

ROCKWOOD| Zoro #: G2239106| Mfr #: K1050 12X34.32D

$51.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Door Protection Plate
Material: stainless steel
Finish: Dull 304
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2239106 Mfr #: K1050 12X34.32D
Item: Door Protection PlateMaterial: stainless steel
Finish: Dull 304Height: 12"
Thickness: 0.05"Width: 34"
Kick Plate Type: Kick/StretcherHardware: Included
Country of Origin (subject to change): United States

Description

Door Protection Plate, Kick/Stretcher, Height 12 In., Width 34 In., Dull 304 Finish, Material Stainless Steel, Thickness 0.05 In., Hardware Included

Reviews