Rockwood
Door Pull Plate, Stainless Steel, 10-7/16"L, 2.125" Proj.
Mfr # 139.26D
Zoro # G0460372
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 7/16 in
- Material Stainless Steel
- Projection 2.125 in
- Finish Dull Type 304
- Mounting Wood Screw Surface
Explore More Products
- ROCKWOOD Door Pull, Stainless Steel, 8-3/4"L, 2.25" Proj. 5U624
- ROCKWOOD Door Pull, Stainless Steel, 6-3/4"L, 2.25" Proj. 106.26D-RKW
- ROCKWOOD Door Pull, Stainless Steel, 84"L, 3" Proj. RM3301BTB7284.32D
- ROCKWOOD Arm Pull, Stainless Steel, Satin, 1-3/4" W 193 X 32DMS
- ROCKWOOD Arm Pull, Stainless Steel, Satin, 1-1/2" W AP1140 X 32DMS
- ROCKWOOD 30" Center to Center 36" Overall Straight Flat End Back to Back 1-1/4" Pulls with 3" Projection Sati RM330132D3036
- ROCKWOOD 16" Center to Center PlanTek Flat Front Radius End Pull US32D Satin Stainless Steel Finish RM52701632D
- ROCKWOOD 8" Center to Center 1" Door Pull Bright Brass Finish 110RKW3
- ROCKWOOD Rockwood BF97XBF97L10B138 Barrier Free Flush Pull BF97 x BF97L for 1-3/8" Doors US10B Satin Oxidized BF97XBF97L10B138
- RICHELIEU 3 14inch 82 mm x 2 14inch 58 mm Rectangular Pocket Door Passage Pull, Black 1700FBPSBC
- ROCKWOOD Offset Pull Handle, Stainless Steel, Dull BF161C17.32D
- Rockwood Door Pulls and Push Plates