BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Door Pull

ROCKWOOD| Zoro #: G1633694| Mfr #: 5U624

$61.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Door PullProjection: 2.25"Finish: Dull Type 304
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1633694 Mfr #: 5U624
Item: Door PullProjection: 2.25"
Finish: Dull Type 304Material: Stainless Steel
Grip Style: RoundMounting: Thru Bolt
Length: 8-3/4"Grip Thickness: 3/4"
Includes: Mounting hardwareCountry of Origin (subject to change): United States

Description

Door Pull, Material Stainless Steel, Dull Type 304 Finish, Length 8-3/4 In., Mounting Thru Bolt, Projection 2.25 In., Grip Style Round, Grip Thickness 3/4 In., Includes Mounting Hardware

Reviews