SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Door Pull, L 6 3/4 In, Satin Chrome

ROCKWOOD| Zoro #: G1738904| Mfr #: 106.26D-RKW

$49.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Door PullProjection: 2.25"Finish: Dull Type 304
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1738904 Mfr #: 106.26D-RKW
Item: Door PullProjection: 2.25"
Finish: Dull Type 304Material: Stainless Steel
Grip Style: RoundMounting: Thru Bolt
Length: 6-3/4"Grip Thickness: 3/4"
Includes: Mounting hardwareCountry of Origin (subject to change): United States

Description

Door Pull, Material Stainless Steel, Dull Type 304 Finish, Length 6-3/4 In., Mounting Thru Bolt, Projection 2.25 In., Grip Style Round, Grip Thickness 3/4 In., Includes Mounting Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews