Rockwood
Door Pull Plate, Stainless Steel, 15"L x 3-1/2"W, 0.05" Proj.
Mfr # 122 x 70B.32D
Zoro # G0453713
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 1/2 in
- Length 15 in
- Material Stainless Steel
- Projection 0.05 in
- Finish Dull Type 304
Explore More Products
- ROCKWOOD Door Pull Plate, Brass, 12"L x 3"W, 0.05" Proj. BF107 X 70A.3
- ROCKWOOD Pull Plate, Barrier-Free, Aluminum, 3 x12 BF107 X 70A.28
- ROCKWOOD Door Pull Plate, SS, 15"L x 3-1/2"W, 0.125" Proj. 132 x 73B.32D
- ROCKWOOD Door Pulls, Push and Pull Plates 112 US32D
- ROCKWOOD Pull Plate, Round Grip, Aluminum, 3 1/2 x15 BF107 X 70B.32D
- ROCKWOOD Flush Door Pull, 3-1/2" W x 5" L 94C US26D
- ROCKWOOD Door Pulls, Push and Pull Plates BF157A US28
- ROCKWOOD Door Pulls, Push and Pull Plates 106 US26D
- ROCKWOOD Door Pulls, Push and Pull Plates 110 X 70C US32D
- ROCKWOOD ADA HD PUSH/PULL 4X16", 10" CTC PULL 102 X 70B.28
- ROCKWOOD Door Pull Plate, Stainless Steel, 15"L x 3-1/2"W, 0.05" Proj. 102 X 70B.32D
- Rockwood Door Surface Protection