KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Door Pull Plate

ROCKWOOD| Zoro #: G0966786| Mfr #: 132 X 70A.32D

$53.89 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3"
Item: Door Pull Plate
Includes: Mounting hardware
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0966786 Mfr #: 132 X 70A.32D
Width: 3"Item: Door Pull Plate
Includes: Mounting hardwareLength: 12"
Mounting: Thru BoltFinish: Dull Type 304
Grip Style: OvalMaterial: Stainless Steel
Grip Thickness: 15/16"Projection: 0.05"
Country of Origin (subject to change): United States

Description

Door Pull Plate, Material Stainless Steel, Dull Type 304 Finish, Width 3 In., Length 12 In., Mounting Thru Bolt, Projection 0.05 In., Grip Style Oval, Grip Thickness 15/16 In., Includes Mounting Hardware

Reviews