Door Pull Plate

ROCKWOOD| Zoro #: G1489451| Mfr #: 132 X 70C.32D

$41.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Mounting hardware
Finish: Dull Type 304
Projection: 0.05"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1489451 Mfr #: 132 X 70C.32D
Includes: Mounting hardwareFinish: Dull Type 304
Projection: 0.05"Item: Door Pull Plate
Grip Style: OvalLength: 16"
Width: 4"Material: Stainless Steel
Grip Thickness: 15/16"Mounting: Thru Bolt
Country of Origin (subject to change): United States

Description

Door Pull Plate, Material Stainless Steel, Dull Type 304 Finish, Width 4 In., Length 16 In., Mounting Thru Bolt, Projection 0.05 In., Grip Style Oval, Grip Thickness 15/16 In., Includes Mounting Hardware

Reviews