KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Door Pull Plate

ROCKWOOD| Zoro #: G0543514| Mfr #: 5U640

$72.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 4"
Item: Door Pull Plate
Includes: Mounting hardware
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0543514 Mfr #: 5U640
Width: 4"Item: Door Pull Plate
Includes: Mounting hardwareLength: 16"
Mounting: Thru BoltFinish: Dull Type 304
Grip Style: RectangularMaterial: Stainless Steel
Grip Thickness: 3/8"Projection: 0.05"
Country of Origin (subject to change): United States

Description

Door Pull Plate, Material Stainless Steel, Dull Type 304 Finish, Width 4 In., Length 16 In., Mounting Thru Bolt, Projection 0.05 In., Grip Style Rectangular, Grip Thickness 3/8 In., Includes Mounting Hardware

Reviews