KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Door Pull Plate

ROCKWOOD| Zoro #: G0596635| Mfr #: 5U646

$49.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Mounting hardware
Grip Style: Oval
Item: Door Pull Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0596635 Mfr #: 5U646
Includes: Mounting hardwareGrip Style: Oval
Item: Door Pull PlateMaterial: stainless steel
Grip Thickness: 15/16"Width: 3-1/2"
Projection: 0.05"Mounting: Thru Bolt
Finish: Dull Type 304Length: 15"
Country of Origin (subject to change): United States

Description

Door Pull Plate, Material Stainless Steel, Dull Type 304 Finish, Width 3-1/2 In., Length 15 In., Mounting Thru Bolt, Projection 0.05 In., Grip Style Oval, Grip Thickness 15/16 In., Includes Mounting Hardware

Reviews