HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Door Push Plate

ROCKWOOD| Zoro #: G2464515| Mfr #: 70A.32D

$7.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 12"
Projection: 0.05"
Includes: Mounting hardware
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2464515 Mfr #: 70A.32D
Length: 12"Projection: 0.05"
Includes: Mounting hardwareMaterial: Stainless Steel
Width: 3"Mounting: Surface Mount Screws
Finish: Dull Type 304Item: Door Push Plate
Country of Origin (subject to change): United States

Description

Door Push Plate, Material Stainless Steel, Dull Type 304 Finish, Width 3 In., Length 12 In., Mounting Surface Mount Screws, Projection 0.05 In., Includes Mounting Hardware

Reviews