KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Door Push Plate

ROCKWOOD| Zoro #: G1329754| Mfr #: 70C.32D

$26.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Mounting hardware
Item: Door Push Plate
Material: stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1329754 Mfr #: 70C.32D
Includes: Mounting hardwareItem: Door Push Plate
Material: stainless steelWidth: 4"
Projection: 0.05"Mounting: Surface Mount Screws
Finish: Dull Type 304Length: 16"
Country of Origin (subject to change): United States

Description

Door Push Plate, Material Stainless Steel, Dull Type 304 Finish, Width 4 In., Length 16 In., Mounting Surface Mount Screws, Projection 0.05 In., Includes Mounting Hardware

Reviews