SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Door Silencer, 1/8 In H, PK300

ROCKWOOD| Zoro #: G1568533| Mfr #: 608CA.CLEAR

$75.92 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Mounting Style: AdhesiveColor: clearItem: Door Silencer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1568533 Mfr #: 608CA.CLEAR
Mounting Style: AdhesiveColor: clear
Item: Door SilencerHeight: 1/8"
Finish: ClearMaterial: Rubber
Hardware: IncludedBase Dia.: 3/8"
Tip Material: RubberProjection: -
Country of Origin (subject to change): China

Description

Door Silencer, Finish Clear, Color Clear, Base Dia. 3/8 In., Projection -, Height 1/8 In., Mounting Style Adhesive, Material Rubber, Tip Material Rubber, Hardware Included, Package Quantity 300

Reviews