KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Door Silencer, 3/4 In H, PK100

ROCKWOOD| Zoro #: G2211754| Mfr #: 609.GRAY

$17.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3/8"
Item: Door Silencer
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2211754 Mfr #: 609.GRAY
Width: 3/8"Item: Door Silencer
Color: GrayMounting Style: Push-Mount
Tip Material: RubberHardware: Included
Height: 3/4"Material: Rubber
Country of Origin (subject to change): Taiwan, Province of China

Description

Door Silencer, Color Gray, Projection -, Height 3/4 In., Width 3/8 In., Mounting Style Push-Mount, Material Rubber, Tip Material Rubber, Hardware Included, Package Quantity 100

Reviews