BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Header Door Stop, Satin Nickel

ROCKWOOD| Zoro #: G0414547| Mfr #: 488.15

$42.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style: Screw-InMaterial: BrassMounting Type: Wall Mount
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0414547 Mfr #: 488.15
Mounting Style: Screw-InMaterial: Brass
Mounting Type: Wall MountHeight: 1"
Projection: -Item: Header Door Stop
Finish: Satin NickelLength: 2"
Hardware: IncludedWidth: 1-1/2"
Base Dia.: 1-1/2" x 2"Country of Origin (subject to change): China

Description

Header Door Stop, Mounting Type Wall Mount, Finish Satin Nickel, Base Dia. 1-1/2 In. x 2 In., Projection -, Length 2 In., Height 1 In., Width 1-1/2 In., Mounting Style Screw-In, Material Brass, Hardware Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews