SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hook-Style Door Holder, 2-1/2In, Pol Brass

ROCKWOOD| Zoro #: G1774954| Mfr #: 473.3

$43.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Projection: 3-3/4"Color: GoldHardware: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1774954 Mfr #: 473.3
Projection: 3-3/4"Color: Gold
Hardware: IncludedHeight: 3-3/4"
Mounting Type: Floor-MountWidth: 1-3/4"
Material: Cast BrassBase Dia.: 2-1/2"
Tip Material: PlasticFinish: Polished Brass
Item: Hook-Style Door HolderCountry of Origin (subject to change): Taiwan, Province of China

Description

Hook-Style Door Holder, Base Dia. 2-1/2 In., Color Gold, Polished Brass Finish, Material Cast Brass, Projection 3-3/4 In., Height 3-3/4 In., Width 1-3/4 In., Mounting Type Floor-Mount, Tip Material Plastic, Hardware Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews