SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hook-Style Door Holder, 2-1/2In, Stn Chrme

ROCKWOOD| Zoro #: G0477863| Mfr #: 473.26D

$33.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Satin ChromeProjection: 3-3/4"Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0477863 Mfr #: 473.26D
Finish: Satin ChromeProjection: 3-3/4"
Color: SilverMounting Type: Floor-Mount
Base Dia.: 2-1/2"Material: Cast Brass
Hardware: IncludedTip Material: Plastic
Item: Hook-Style Door HolderHeight: 3-3/4"
Width: 1-3/4"Country of Origin (subject to change): Taiwan, Province of China

Description

Hook-Style Door Holder, Base Dia. 2-1/2 In., Color Silver, Satin Chrome Finish, Material Cast Brass, Projection 3-3/4 In., Height 3-3/4 In., Width 1-3/4 In., Mounting Type Floor-Mount, Tip Material Plastic, Hardware Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews