SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hook-Style Door Holder, 2-1/4In, Stn Bronz

ROCKWOOD| Zoro #: G2207834| Mfr #: 477.10

$36.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GoldMaterial: Cast BrassMounting Type: Wall-Mount
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2207834 Mfr #: 477.10
Color: GoldMaterial: Cast Brass
Mounting Type: Wall-MountTip Material: Plastic
Height: 1-3/4"Projection: 3-3/4"
Item: Hook-Style Door HolderFinish: Satin Bronze
Hardware: IncludedWidth: 1-3/32"
Base Dia.: 2-1/4"Country of Origin (subject to change): Taiwan, Province of China

Description

Hook-Style Door Holder, Base Dia. 2-1/4 In., Color Gold, Satin Bronze Finish, Material Cast Brass, Projection 3-3/4 In., Height 1-3/4 In., Width 1-3/32 In., Mounting Type Wall-Mount, Tip Material Plastic, Hardware Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews