KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Latch Guard, Satin, for 3-1/2 In. Dia.Lock

ROCKWOOD| Zoro #: G0613024| Mfr #: 320CL.32D

$23.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Door Latch Guard
Material: stainless steel
Length: 11"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0613024 Mfr #: 320CL.32D
Item: Door Latch GuardMaterial: stainless steel
Length: 11"For Use With: Fits Deadbolts, And Door Locks Up To 3 1/2" Dia.
Width: 3-3/32"For Use With Door Type: Out Opening Doors
Finish: Satin Stainless SteelHardware: Included
Country of Origin (subject to change): China

Description

Door Latch Guard, Length 11 In., Width 3-3/32 In., Satin Stainless Steel Finish, Material Stainless Steel, For Use With Door Type Out Opening Doors, Hardware Included, For Use With Fits Deadbolts, And Door Locks Up To 3 1/2 In. Dia.

Reviews