BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Latch Guard, Satin SS, 10 x 1-11/16 In.

ROCKWOOD| Zoro #: G2311723| Mfr #: 321.32D

$22.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Door Latch GuardFinish: Satin Stainless SteelLength: 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2311723 Mfr #: 321.32D
Item: Door Latch GuardFinish: Satin Stainless Steel
Length: 10"Hardware: Included
For Use With Door Type: Out Opening DoorsWidth: 1-11/16"
For Use With: Fits Deadbolts, And Door Locks Up To 3 1/2" Dia.Material: Stainless Steel
Country of Origin (subject to change): China

Description

Door Latch Guard, Length 10 In., Width 1-11/16 In., Satin Stainless Steel Finish, Material Stainless Steel, For Use With Door Type Out Opening Doors, Hardware Included, For Use With Fits Deadbolts, And Door Locks Up To 3 1/2 In. Dia.

Reviews