Latch Guard, Satin SS, 6 x 1-5/8 In.

ROCKWOOD| Zoro #: G2001273| Mfr #: 322.32D

$22.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 6"
Width: 1-5/8"
Hardware: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2001273 Mfr #: 322.32D
Length: 6"Width: 1-5/8"
Hardware: IncludedMaterial: Stainless Steel
For Use With: Fits Deadbolts, And Door Locks Up To 3 1/2" Dia.Finish: Satin Stainless Steel
Item: Door Latch GuardFor Use With Door Type: Out Opening Doors
Country of Origin (subject to change): China

Description

Door Latch Guard, Length 6 In., Width 1-5/8 In., Satin Stainless Steel Finish, Material Stainless Steel, For Use With Door Type Out Opening Doors, Hardware Included, For Use With Fits Deadbolts, And Door Locks Up To 3 1/2 In. Dia.

Reviews