KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Locking Pocket Door Pull Handle, Brass

ROCKWOOD| Zoro #: G1085165| Mfr #: 891.26D

$12.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 2-1/2"
Color: Silver
Overall Length: 2-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1085165 Mfr #: 891.26D
Overall Width: 2-1/2"Color: Silver
Overall Length: 2-3/4"Hardware: Included
Finish: Satin ChromeScrew Size: #6 x 5/8 OH SMS
Projection: 2-3/4"Item: Locking Pocket Door Pull Handle
Mounting Type: Clips/FastenersMaterial: Brass
Load Rated (Y/N): NCountry of Origin (subject to change): Taiwan, Province of China

Description

Locking Pocket Door Pull Handle, Load Rated (Y/N) N, Mounting Type Clips/Fasteners, Material Brass, Finish Satin Chrome, Screw Size #6 x 5/8 OH SMS, Projection 2-3/4 In., Silver, Overall Length 2-3/4 In., Overall Width 2-1/2 In., Hardware Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews