Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Offset Pull Handle, Aluminum, Polished, Clips/Fasteners

  • Zoro #: G1904445
  • Mfr #: BF157.28

$37.76

Details
  • Screw Size: 1/4-20
  • Grip Dia.: 1"
  • Load Rated (Y/N): N
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Rockwood #BF157.28 Specifications

  • Zoro #: G1904445
  • Mfr #: BF157.28
Screw Size: 1/4-20 Grip Dia.: 1"
Load Rated (Y/N): N Mounting Hole Center to Center: 10"
Projection: 3-1/2" Hardware: Included
Overall Width: 1" Overall Length: 11"
Diameter: 1" Material: Anodized aluminum
Item: Offset Pull Handle Color: Clear
Grip Length: 10 Mounting Type: Clips/Fasteners
Finish: polished Grip Height: 2-1/2"
Country of Origin (subject to change): United States

Description

Here are some important details for Rockwood Offset Pull Handle. Color: Silver, Color: Silver, Material: Aluminum.

Reviews of Rockwood #BF157.28