Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Offset Pull Handle, Aluminum, Satin, Clips/Fasteners

  • Zoro #: G1640606
  • Mfr #: BF157A.28

$41.79

Details
  • Finish: Satin
  • Item: Offset Pull Handle
  • Projection: 3-1/2"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Rockwood #BF157A.28 Specifications

  • Zoro #: G1640606
  • Mfr #: BF157A.28
Finish: Satin Item: Offset Pull Handle
Projection: 3-1/2" Grip Length: 10
Diameter: 1" Hardware: Included
Screw Size: 1/4-20 Mounting Type: Clips/Fasteners
Load Rated (Y/N): N Overall Length: 10"
Mounting Hole Center to Center: 9" Color: Clear
Grip Dia.: 1" Overall Width: 1"
Material: Anodized aluminum Thread Depth: 1/4"
Grip Height: 2-1/2" Country of Origin (subject to change): United States

Description

Here is some additional information about Rockwood Offset Pull Handle. Color: Silver, Color: Silver, Material: Aluminum.

Reviews of Rockwood #BF157A.28