KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Offset Pull Handle, Clips/Fasteners, Brass

ROCKWOOD| Zoro #: G1830026| Mfr #: TBF157.3

$112.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 1"
Color: Brass
Overall Length: 11"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1830026 Mfr #: TBF157.3
Overall Width: 1"Color: Brass
Overall Length: 11"Screw Size: 1/4-20
Hardware: IncludedFinish: polished
Projection: 3-1/2"Grip Length: 10
Grip Height: 2-1/2"Grip Dia.: 1"
Item: Offset Pull HandleMounting Type: Clips/Fasteners
Material: BrassLoad Rated (Y/N): N
Mounting Hole Center to Center: 10"Country of Origin (subject to change): United States

Description

Offset Pull Handle, Load Rated (Y/N) N, Mounting Type Clips/Fasteners, Material Brass, Finish Polished, Mounting Hole Center to Center 10 In., Projection 3-1/2 In., Grip Dia. 1 In., Screw Size 1/4-20, Overall Length 11 In., Overall Width 1 In., Brass, Grip Height 2-1/2 In., Grip Length 10, Hardware Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews