Offset Pull Handle, Clips/Fasteners, Brass

ROCKWOOD| Zoro #: G1678652| Mfr #: TBF157A.3

$94.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 10"
Material: Brass
Screw Size: 1/4-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1678652 Mfr #: TBF157A.3
Overall Length: 10"Material: Brass
Screw Size: 1/4-20Mounting Hole Center to Center: 9"
Grip Length: 10Hardware: Included
Projection: 3-1/2"Load Rated (Y/N): N
Overall Width: 1"Grip Height: 2-1/2"
Color: BrassFinish: polished
Grip Dia.: 1"Item: Offset Pull Handle
Mounting Type: Clips/FastenersCountry of Origin (subject to change): China

Description

Offset Pull Handle, Load Rated (Y/N) N, Mounting Type Clips/Fasteners, Material Brass, Finish Polished, Mounting Hole Center to Center 9 In., Projection 3-1/2 In., Grip Dia. 1 In., Screw Size 1/4-20, Overall Length 10 In., Overall Width 1 In., Brass, Grip Height 2-1/2 In., Grip Length 10, Hardware Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews