October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Offset Pull Handle, Stainless Steel, Satin, Clips/Fasteners

  • Zoro #: G1996486
  • Mfr #: BF157.32D

$68.16

Details
  • Item: Offset Pull Handle
  • Overall Length: 11"
  • Hardware: Included
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Rockwood #BF157.32D Specifications

  • Zoro #: G1996486
  • Mfr #: BF157.32D
Item: Offset Pull Handle Overall Length: 11"
Hardware: Included Color: natural
Mounting Type: Clips/Fasteners Material: Stainless Steel
Finish: Satin Overall Width: 1"
Grip Dia.: 1" Projection: 3-1/2"
Grip Length: 10 Grip Height: 2-1/2"
Load Rated (Y/N): N Mounting Hole Center to Center: 10"
Screw Size: 1/4-20 Diameter: 1"
Country of Origin (subject to change): United States

Description

Rockwood Offset Pull Handle include characteristics like: Color: natural, Color: natural, Material: Stainless Steel.

Reviews of Rockwood #BF157.32D