BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Offset Pull Handle, Stainless Steel

ROCKWOOD| Zoro #: G1408075| Mfr #: BF157.32DMS

$65.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mounting Hole Center to Center: 10"Color: naturalProjection: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1408075 Mfr #: BF157.32DMS
Mounting Hole Center to Center: 10"Color: natural
Projection: 3-1/2"Material: Stainless Steel
Grip Dia.: 1"Mounting Type: Clips/Fasteners
Overall Width: 1"Load Rated (Y/N): N
Grip Height: 2-1/2"Item: Offset Pull Handle
Finish: SatinGrip Length: 10
Hardware: IncludedOverall Length: 11"
Screw Size: 1/4-20Country of Origin (subject to change): United States

Description

Offset Pull Handle, Load Rated (Y/N) N, Mounting Type Clips/Fasteners, Material Stainless Steel, Finish Satin, Mounting Hole Center to Center 10 In., Projection 3-1/2 In., Grip Dia. 1 In., Screw Size 1/4-20, Overall Length 11 In., Overall Width 1 In., Natural, Grip Height 2-1/2 In., Grip Length 10, Hardware Included

Reviews