KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Offset Pull Handle, Stainless Steel

ROCKWOOD| Zoro #: G1212294| Mfr #: TBF157.32D

$66.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 1"
Color: natural
Overall Length: 11"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1212294 Mfr #: TBF157.32D
Overall Width: 1"Color: natural
Overall Length: 11"Screw Size: 1/4-20
Hardware: IncludedFinish: Satin
Projection: 3-1/2"Grip Length: 10
Grip Height: 2-1/2"Grip Dia.: 1"
Item: Offset Pull HandleMounting Type: Clips/Fasteners
Material: Stainless SteelLoad Rated (Y/N): N
Mounting Hole Center to Center: 10"Country of Origin (subject to change): United States

Description

Offset Pull Handle, Load Rated (Y/N) N, Mounting Type Clips/Fasteners, Material Stainless Steel, Finish Satin, Mounting Hole Center to Center 10 In., Projection 3-1/2 In., Grip Dia. 1 In., Screw Size 1/4-20, Overall Length 11 In., Overall Width 1 In., Natural, Grip Height 2-1/2 In., Grip Length 10, Hardware Included

Reviews