BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pocket Door Pull Handle, Clips/Fasteners

ROCKWOOD| Zoro #: G2274526| Mfr #: 890.26D

$12.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Size: #6 x 5/8 OH SMSProjection: 2-3/4"Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2274526 Mfr #: 890.26D
Screw Size: #6 x 5/8 OH SMSProjection: 2-3/4"
Color: SilverHardware: Included
Material: BrassFinish: Satin Chrome
Overall Width: 2-1/2"Load Rated (Y/N): N
Item: Pocket Door Pull HandleOverall Length: 2-3/4"
Mounting Type: Clips/FastenersCountry of Origin (subject to change): Taiwan, Province of China

Description

Pocket Door Pull Handle, Load Rated (Y/N) N, Mounting Type Clips/Fasteners, Material Brass, Finish Satin Chrome, Screw Size #6 x 5/8 OH SMS, Projection 2-3/4 In., Silver, Overall Length 2-3/4 In., Overall Width 2-1/2 In., Hardware Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews