DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pull Handle, Clips/Fasteners, Satin

ROCKWOOD| Zoro #: G2263073| Mfr #: 94.32D316

$43.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Size: #8 x 3/4"
Projection: 1"
Color: natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2263073 Mfr #: 94.32D316
Screw Size: #8 x 3/4"Projection: 1"
Color: naturalHardware: Included
Grip Length: 3-1/8"Material: Stainless Steel
Finish: SatinOverall Width: 3-1/2"
Load Rated (Y/N): NItem: Pull Handle
Overall Length: 5"Mounting Type: Clips/Fasteners
Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Clips/Fasteners, Material Stainless Steel, Finish Satin, Projection 1 In., Screw Size #8 x 3/4 In., Overall Length 5 In., Overall Width 3-1/2 In., Natural, Grip Length 3-1/8 In., Hardware Included

Reviews