Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Pull Plate, Barrier-Free, Antimicrobial

ROCKWOOD| Zoro #: G2174024| Mfr #: BF107 X 70A.32BIO

$67.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Mounting hardware
Grip Style: Barrier Free Round
Item: Door Pull Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2174024 Mfr #: BF107 X 70A.32BIO
Includes: Mounting hardwareGrip Style: Barrier Free Round
Item: Door Pull PlateMaterial: stainless steel
Grip Thickness: 3/4"Width: 3"
Projection: 0.50"Mounting: Surface Mount Screws
Finish: Antimicrobial Type 304Length: 12"
Country of Origin (subject to change): United States

Description

Door Pull Plate, Material Stainless Steel, Antimicrobial Type 304 Finish, Width 3-1/2 In., Length 15 In., Mounting Surface Mount Screws, Projection 0.50 In., Grip Style Barrier Free Round, Grip Thickness 3/4 In., Includes Mounting Hardware

Reviews