Pull Plate, Barrier-Free, Brass, 3 1/2 x15

ROCKWOOD| Zoro #: G1482634| Mfr #: BF107 X 70B.3

$40.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Grip Style: Barrier Free Round
Finish: polished
Mounting: Surface Mount Screws
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1482634 Mfr #: BF107 X 70B.3
Grip Style: Barrier Free RoundFinish: polished
Mounting: Surface Mount ScrewsIncludes: Mounting hardware
Material: BrassItem: Door Pull Plate
Width: 3-1/2"Projection: 0.125"
Grip Thickness: 3/4"Length: 15"
Country of Origin (subject to change): United States

Product Description

Door Pull Plate, Material Brass, Polished Finish, Width 3-1/2 In., Length 15 In., Mounting Surface Mount Screws, Projection 0.125 In., Grip Style Barrier Free Round, Grip Thickness 3/4 In., Includes Mounting Hardware

Product Reviews