KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pull Plate, Barrier-Free, Dull 304, 3 x12

ROCKWOOD| Zoro #: G1778165| Mfr #: BF107 X 70A.32D

$43.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Mounting hardware
Grip Style: Barrier Free Round
Item: Door Pull Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1778165 Mfr #: BF107 X 70A.32D
Includes: Mounting hardwareGrip Style: Barrier Free Round
Item: Door Pull PlateMaterial: stainless steel
Grip Thickness: 3/4"Width: 3"
Projection: 0.05"Mounting: Surface Mount Screws
Finish: Dull Type 304Length: 12"
Country of Origin (subject to change): United States

Description

Door Pull Plate, Material Stainless Steel, Dull Type 304 Finish, Width 3 In., Length 12 In., Mounting Surface Mount Screws, Projection 0.05 In., Grip Style Barrier Free Round, Grip Thickness 3/4 In., Includes Mounting Hardware

Reviews