Pull Plate, Barrier-Free, Dull 304, 4 x16

ROCKWOOD| Zoro #: G2099124| Mfr #: BF107 X 70C.32D

$69.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Mounting hardware
Finish: Dull Type 304
Projection: 0.05"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2099124 Mfr #: BF107 X 70C.32D
Includes: Mounting hardwareFinish: Dull Type 304
Projection: 0.05"Item: Door Pull Plate
Grip Style: Barrier Free RoundLength: 16"
Width: 4"Material: Stainless Steel
Grip Thickness: 3/4"Mounting: Surface Mount Screws
Country of Origin (subject to change): United States

Description

Door Pull Plate, Material Stainless Steel, Dull Type 304 Finish, Width 4 In., Length 16 In., Mounting Surface Mount Screws, Projection 0.05 In., Grip Style Barrier Free Round, Grip Thickness 3/4 In., Includes Mounting Hardware

Reviews